Grasby Goring Kerr Vertical Metal Detector

Grasby Goring Kerr Vertical Metal Detector

Grasby Goring Kerr Vertical Metal Detector. Model: 426C-2. S/N: 55614/4. Equipment No. P2-1083. P.O. No. E164-78. Power supply: 115 V, 50-60 Hz, 0.4 amps, single phase. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 2 ft. 1 in. L x 1 ft. 10 in. W x 4 ft. 7 in. H.

Product Details
  • Stock No: HDFD003.9
  • Manufacturer: Grasby Goring Kerr
  • Model: 426C-2
  • Serial Number: 55614/4
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Grasby Goring Kerr Vertical Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed