Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons

(Graco) Gray Company, Inc. Air Pump with Stainless Steel Tank. Air pump Model: 206420. Air motor: model 20/352, series 7A0. Pump ratio is 10:1. Tank capacity: 37 gallons. Tank diameter: 18 in. Straight wall length: 2 ft. 10 in. Overall dimensions: 1 ft. 6 in. L x 1 ft. 6 in. W x 4 ft. 5 in. H.

Product Details
  • Stock No: TACJ0791.1a
  • Manufacturer: Graco
  • Model: 206420
  • Serial Number: 512
Pump Details
  • Pump Type: Other
  • Max Gallons Per Minute GPM: 37
  • Drive Ratio: 101
  • # Inlets: 1
  • # Outlets: 1
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 18
  • Height (Inches): 53
Additional Product Details
Gray Company, Inc. Air Pump with Stainless Steel Tank - 37 Gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed