Great Lakes Corp. Heat Tunnel

Great Lakes Corp. Heat Tunnel

Great Lakes Corp. Heat Tunnel. Belt stainless steel 26 in. L. Tunnel aperture: 26 in. W x 13 in. H. Sew Euro Drive-MFG, 0.7 hp, 460/230 V, 3 phase, 1.5/3.0 amp, 60 Hz, 880 rpm, Output 72-362. Overall Dimensions 58 1/2 in. L x 38 in. W x 54 in. H.

Product Details
  • Stock No: OI11
  • Manufacturer: Great Lakes
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: SEW-Eurodrive
  • Motor Horsepower(HP): 0.7
  • Motor RPM: 880
  • Motor Voltage: 460/230
  • Motor Amps: 1.5/3.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 58.5
  • Width (Inches): 38
  • Height (Inches): 54
Additional Product Details
Great Lakes Corp. Heat Tunnel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed