Greenheck blower

Greenheck blower

Greenheck blower, Model VAB-42F21-I-A15, S/N 97G16837. Mark-SCS-1 REV. Motor Marathon Electric, Cat No. H127. Model 4VG254TTDX702 6AB L, 3 phase, 60 hz, 5 hp, 1,745 rpm, 208/230/460 volt, FLA 43-39.2/19.6. Fan measurements 42 in. diameter. Overall measurements: 48 in. W, 50 in. L, 62 in. H.

Product Details
  • Stock No: ACEU2001
  • Manufacturer: Greenheck
  • Model: VAB-42F21-I-A15
  • Serial Number: 97G16837
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Greenheck blower
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed