Greenstreak 1/4 in. x 4 in. x 6 in. Speed Plate

Greenstreak 1/4 in. x 4 in. x 6 in. Speed Plate

Greenstreak Group, Inc. Speed Plate. Size: 1/4 in. x 4 in. x 6 in. Thickness: 0.25 in.
Product Details
  • Stock No: KSIC135
  • Manufacturer: Greenstreak Group, Inc.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 5
  • Height (Inches): 5
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Greenstreak 1/4 in. x 4 in. x 6 in. Speed Plate

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed