Griffith laboratories, Inc. Mince Master Grinder

Griffith laboratories, Inc. Mince Master Grinder

Griffith Mince Master Grinder. Model C: Electrical requirements: 28 HP, 3450 rpm, 220/440V, 85/42-1/2 amp, 60 Hz, 3 phase. Overall dimensions: 4 ft. L x 3 ft. 3 in. W x 5 ft. 1 in. H.(H17).

Product Details
  • Stock No: AACA2093.12
  • Manufacturer: Griffith laboratories, Inc.
  • Model: C
  • Serial Number: S16512
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Griffith laboratories, Inc. Mince Master Grinder
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed