Griswold R3EM75ST - G37099 Centrifugal Pump (7.5 HP, 225 GPM Max)

Griswold R3EM75ST - G37099 Centrifugal Pump (7.5 HP, 225 GPM Max)

Griswold Centrifugal Circulating Pump. Model: R3EM75ST- G37099. Flow rate for new pump is 225 gpm with required horsepower and pressure. Discuss with salesperson your process and product to determine if this pump should handle your specific duty. Westinghouse electric motor, 7-1/2 hp. Inlet: (1) 4 in. dia. flanged port. Outlet: (1) 3 in. dia. flanged port. Overall dimensions: 2 ft. 3 in. L x 1 ft. 9 in. W x 1 ft. 4 in. H.(H9)(ACN24)
Product Details
  • Stock No: MDBC005.a
  • Manufacturer: Griswold
  • Model: R3EM75ST - G37099
Pump Details
  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM: 225
  • Max Speed RPM: 1800
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 4
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 3
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 19/9.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 27
  • Width (Inches): 21
  • Height (Inches): 16
  • ACN: 24
Additional Product Details
Griswold R3EM75ST - G37099 Centrifugal Pump (7.5 HP, 225 GPM Max)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed