Grocery Deli Meat Display Cooler

Grocery Deli Meat Display Cooler

Grocery Deli Meat Display Cooler with Hussmann condensing unit. (3) 12 ft. long sections 47 x 81. Includes rooftop refrigerant system, R-22, 208V, 3-phase, defrost timers, updated compressor. Uninstalled February 2016 after supermarket closed.
Product Details
  • Stock No: SWVF261
  • Manufacturer: Tyler
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 47
  • Height (Inches): 81
Additional Product Details
  • Year Removed from Production: 2016
Grocery Deli Meat Display Cooler
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed