Groen Electric Braising Pan- 20 Gallon

Groen Electric Braising Pan- 20 Gallon

Groen Electric Braising Pan- 20 Gallon. Model: FPC-3. S/N: 35649. Inside dimensions: 31 in. L x 24 in. W x 6-1/2 in. H. Maximum temperature: 250 °F. Unit specifications: 12 hp, 480 V, 60 Hz, 3 phase. Flip-top lid with pneumatic piston assist. Water faucet. Worm gear tilt mechanism. Overall dimensions: 48 in. L x 37-1/2 in. W x 45 in. H.

Product Details
  • Stock No: EG02.1a
  • Manufacturer: Groen
  • Model: FPC-3
  • Serial Number: 35649
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Electric Braising Pan- 20 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed