Groen Electric / Steam Kettle - 300 Gallon

Groen Electric / Steam Kettle - 300 Gallon

Groen Kettle, 300 gallon, Model NE-300, National Board 77992, Built 1976, with a motor mounted on top of bridge, an agitator, and temperature control unit. 480 volt, 60 hz, 3 phase, 48 kW, max working pressure 15 psi at 300 deg. F. (1) 2 in. inlet and (2) 1 in. inlet. (1) 2 in. outlet. Inside dimensions 54 in. diameter x 44 in. H, Overall dimensions 63 in. L x 56 in. W x 90 in. H

Product Details
  • Stock No: 95-G658-B
  • Manufacturer: Groen
  • Model: NE-300
  • Serial Number: 1976
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Electric / Steam Kettle - 300 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed