Groen Gas-Fired Jacketed Kettle - 10 Gallon

Groen Gas-Fired Jacketed Kettle - 10 Gallon

1997 Groen Gas-Fired Jacketed Kettle - 10 Gallon. Model: TDH/40. S/N: 47154. Nat'l Bd: 47154. Stainless steel. MAWP: 50 psi @ 300 °F, MDMT: 32 °F @ 50 psi. The Groen Model TDH 40-quart is a self-contained, steam jacketed unit operating from a gas heated steam. Typical applications: browning meats, sauces, vegetables, seafood, soups, rice, pasta, stews, pie fillings, reheating cook-chill & prepared foods. Stainless steel steam jacket cooks from all sides for faster heat-up and cook times(1) Sight glass. Faucet with hot and cold valves. Overall dimensions: 37 in. L x 30 in. W x 54-½ in. H.(ACN147).
Product Details
  • Stock No: EG01.1a
  • Manufacturer: Groen
  • Model: TDH/40 M-2
  • Serial Number: 47154
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Gas-Fired Jacketed Kettle - 10 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed