Groen Gas-Fired Steam Jacketed Kettle- 80 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 80 Gallon

Groen Gas-Fired Steam Jacketed Kettle- 80 Gallon. Model: AH/1-80. S/N: 678B. Nat'l Bd: 64106. MAWP: 360 psi at 300 °F. Input rate: 4.3 boiler hp (145000 BTU/hr). Type of gas: natural. System requirements: 115 V, 60 cycles, 2 amps, 1 phase. Complete with sight glass and pressure as well pilot access through a circular door. as gauge. Typical applications: meat dishes, vegetables, soups, sauces, pasta, rice, potatoes, pie fillings, gravies, poultry, seafood, boiling bagels. Gas. Inlet: 1/2 in. NPT connection. Outlets: 6-1/2 in. diameter vent. Overall dimensions: 38 in. L x 45 in. W x 58 in. H.
Product Details
  • Stock No: SPPP620.5a
  • Manufacturer: Groen
  • Model: AH/1-80
  • Serial Number: 678B
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Gas-Fired Steam Jacketed Kettle- 80 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed