Groen Hypersteam Atmospheric Convection Steamer

Groen Hypersteam Atmospheric Convection Steamer

Groen Hypersteam Atmospheric Convection Steamer. Model: HY–3E. Electrical requirement: 8,000 watts, 208V, 3-phase, 60 Hz. Condition: not working one of the computer boards is out. Includes 3 pans (12 x 20 x 2.5 inches). Weight: 170 lbs. (ACN55)

Product Details
  • Stock No: SWVF203
  • Manufacturer: Groen
  • Model: HY–3E
Previous Refrigerant
Motor Details
  • Motor Voltage: 208
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 12
  • Width (Inches): 20
  • Height (Inches): 2.5
  • Weight (LBS): 170
  • ACN: 55
Additional Product Details
  • Known Issues or Problems: Condition: not working one of the computer boards is out. Includes 3 pans
Groen Hypersteam Atmospheric Convection Steamer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed