Groen Jacketed Kettle- 80 Gallon

Groen Jacketed Kettle- 80 Gallon

1994 Groen Kettle with Lightnin Classic High Fluid Flow Mixer- 80 Gallon. Model: N-80 T-316. S/N: 99864-1. Nat'l Bd: 138968. Dwg No: C253133-8. MAWP @ 300 °F: 45 psi. MDMT @ 45 psi: - 20 °F. Kettle is equipped with a flip-top lid and Lightnin Mixer, Model: XJ- 30, S/N: 197G14110,propeller diameter: 5 in., Dura-Mix Lightnin Motor, .30 hp, 1,725/1,450 rpm, 350 rpm (final), 208-230/460 V, 1.4-1.4/0.7 amps, 60/50 Hz, 3 phase. Inlets: (1) 1 in. NPT (female), (1) 1/2 in. NPT thermowell (female), (2) 1-1/2 in. NPT (female- jacket), (3) 1-1/2 in. S-line fittings. Outlets: (1) 1-1/2 in. S-line (tank), (2) 1in. NPT (female -jacket), (1) 1-1/2 in. NPT (female-steam trap). Overall dimensions: 43 in. L x 36 in. W x 73 in. H.

Product Details
  • Stock No: SNBB517.13a
  • Manufacturer: Groen
  • Model: N-80
  • Serial Number: 99864-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Jacketed Kettle- 80 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed