Groen Kettle-100 Gallon

Groen Kettle-100 Gallon

Groen Kettle-100 Gallon. Model SA-F-100, S/N 39200. Agitator and Motor. Max W.P. 100 psi. 3 legs at 32 in. H. Built 1955. Inlets (1) 1-½ in. Outlets (1) 2 in. Two flip top lids. Inside dimensions 36 in. diameter, 12 in. H (top of jacket), 30 in. H at center. Overall dimensions 38 in. W, 54-½ in. L, 71 in. H.

Product Details
  • Stock No: OI115
  • Manufacturer: Not Specified
  • Model: SA-F-100
  • Serial Number: 39200
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Kettle-100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed