Groen Kettle- 100 Gallon

Groen Kettle- 100 Gallon

Groen Steam Jacketed Kettle- 100 Gallon. Model: N100SP. S/N: 73316. MAWP: 15 psi. Includes a thermowell. Center agitator bridge. Inlets: (2) 1-1/2 in. dia. male threaded, 2 in. dia. male threaded, (2) 3 in. dia. ports and a 2 in. bevel with hex. 2 in. male threaded outlet. Note that this unit has failed a leak test of the jacket. It is suitable for single shell duty only. Overall dimensions: 39-1/2 in. L x 37-1/2 in. W x 60-1/2 in. H.

Product Details
  • Stock No: OI85
  • Manufacturer: Groen
  • Model: N100SP
  • Serial Number: 73316
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Kettle- 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed