Groen Kettle-60 Gallon

Groen Kettle-60 Gallon

Groen Kettle-60 Gallon, Model N50SP, S/N 30018, Year built 1952, Working Pressure 125. 2 in. outlet, Bottom is jacketed. (3) Legs 25 in. H. Inside dimensions 30 in. diameter x 23 in. H. Overall dimensions 31 in. W x 40 in. L x 44-1/2 in. H.

Product Details
  • Stock No: OI86
  • Manufacturer: Groen
  • Model: N50SP
  • Serial Number: 30018
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Kettle-60 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed