Groen Kettle Stainless Steel- 30 Gallon

Groen Kettle Stainless Steel- 30 Gallon

Groen Kettle Stainless Steel- 30 Gallon. Model PT 30, S/N 1959GM 592. National Board No. 11014. MAWP: 25 psi @ 300 °F. Outlet: 1.25 in. outlet. Flip top lid. Dimensions: 24 in. dia. x 20 in. H.
Product Details
  • Stock No: 20.151
  • Manufacturer: Groen
  • Model: PT 30
  • Serial Number: 1959GM
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Kettle Stainless Steel- 30 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed