Groen Premiere Stainless Steel Kettle- 20 Gallon

Groen Premiere Stainless Steel Kettle- 20 Gallon

1996 Groen Premiere Stainless Steel Kettle- 20 Gallon. Model CHD-20, S/N 03788-2, Natl. Board # 139540, Product ID# 108022. MAWP: 125 psig @ 335 F. Minimum design metal temperature: (-)20 F @ 125 psi. Jacket inlet/outlet: 3/4 in. Manually tilts for product discharge. (3) legs: 26 in. Inside dimensions: 20 in. dia. x 18-1/2 in. H. Overall height: 46 in.

Product Details
  • Stock No: CJR1829
  • Manufacturer: Groen
  • Model: Model CHD-20
  • Serial Number: 03788-1
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Premiere Stainless Steel Kettle- 20 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed