Groen Single Shell Kettle- 25 Gallon

Groen Single Shell Kettle- 25 Gallon

Groen Single Shell Kettle- 25 Gallon. Outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/2 in. dia. discharge valve. Overall dimensions: 34 in. L x 33-1/2 in. W x 40 in. H.

Product Details
  • Stock No: EEGC061.1
  • Manufacturer: Groen
Tank Details
  • Stainless Tank Type: Kettles
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/2 in. dia. discharge valve.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 34
  • Width (Inches): 33.5
  • Height (Inches): 40
Additional Product Details
Groen Single Shell Kettle- 25 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed