Groen Stainless Steel Kettle- 40 Gallon

Groen Stainless Steel Kettle- 40 Gallon

Groen Stainless Steel Kettle- 40 Gallon. S/N: 790830. MAWP: 35 psi. at 300 °F. (3) Legs: 1-3/4 in. dia. x 17 in. H. Typical applications: wet roasting meat, soups, stews, stocks, poultry, sauces, pie fillings, vegetables, pasta, rice, gravies. Tank opening: 1 in. pipe. Jacket inlet/outlet: 1 in. threaded male. Overall dimensions: 30 in. L x 27 in. W x 38 in. H.
Product Details
  • Stock No: SPPP538.1a
  • Manufacturer: Groen
  • Serial Number: 790830
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Stainless Steel Kettle- 40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed