Groen Stainless Steel Kettle- 50 Gallon

Groen Stainless Steel Kettle- 50 Gallon

Groen Stainless Steel Kettle- 50 Gallon. Model: N50, S/N: 27675. Working Pressure: 100 psi. Inside dimensions: 31 in. dia x 24 in. H. Outlet: 2 in. Hinged lid; 3 legs. Lightnin agitator. Model: NC4, S/N: 85/242104, 1/3 hp, 60/50 Hz, 1,725/1,425 rpm, 115/230 V, 4.6/2.3 amps. Partlow temperature probe. Overall dimensions: 31 in. dia x 65 in. H.

Product Details
  • Stock No: SGMP008.19
  • Manufacturer: Groen
  • Model: N50
  • Serial Number: 27675
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Stainless Steel Kettle- 50 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed