Groen Stainless Steel Kettle 75 Gallons

Groen Stainless Steel Kettle 75 Gallons

Groen S/S Kettle 75 Gallons, Model DN-60SP, S/N 87436, built in 1968. Kettle tilts forward for product discharge and is mounted on three 24 in. legs. Kettle is jacketed with max working pressure of 125 psi and has 3/4 in. inlet and outlet connections plus a 3/4 in. valve for jacket drain. The overall dimensions are 51 in. high, 30 in. diameter and 25 in. deep.

Product Details
  • Stock No: CJR1827
  • Manufacturer: Groen
  • Model: DN-60SP
  • Serial Number: 87436
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Groen Stainless Steel Kettle 75 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed