Groen Steam Kettle- 40 Gallon, Model D-40

Groen Steam Kettle- 40 Gallon, Model D-40

Groen Steam Kettle- 40 Gallon. Stainless steel. Model D-40, S/N 113194. MAWP: 25 psi @ 300 °F. Gearbox raises/lowers kettle manually. Inside dimensions: 25-1/2 in. dia. x 22 in. H. Inlets/outlets: (1) 1/2 in. and (3) 1 in. Contains (2) open/shut valves. (3) legs: (1) 22 in. H; (2) 16 in. H. Overall dimensions: 50 in. L x 34 in. W x 35 in. H.

Product Details
  • Stock No: CSSD04.1
  • Manufacturer: Groen
  • Model: Model D-40
  • Serial Number: 113194
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
  • Product Purchased From: School District
Groen Steam Kettle- 40 Gallon, Model D-40
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed