- Product Details
Grundfos CRN2 Vertical Multistage Centrifugal Pump
Grundfos Pump. Model: A40176078E P1 9924. Type: CRN2-190U G-G-AUUE. Pump capacity: 11 gpm @ 593 ft. MAWP: 300 psi max @ 250° F. Inlets/outlets: (2) 1-1/2 in. dia. flanged ports. Overall dimensions: 10 in. L x 6 in. W x 1 ft. 10 in. H.
Product Details
- Stock No: DPPX41527F.
- Manufacturer: Grundfos
- Model: A40176078E P1 9924
Pump Details
- Pump Type: Other
- Max Gallons Per Minute GPM: 11
- Maximum Temperature (F): 250
- Maximum Pressure MAWP (PSI): 300
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet Size (Inches) 1: 1.5
- Inlet/Outlet Type 1: Flange
- Inlet/Outlet 1 # Flange Holes: 4
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet Size (Inches) 2: 1.5
- Inlet/Outlet Type 2: Flange
- Inlet/Outlet 2 # Flange Holes: 4
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 10
- Width (Inches): 6
- Height (Inches): 22
Additional Product Details
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!

















