- Product Details
Grundfos / Paco Pumps Centrifugal Pump
Grundfos / Paco Pumps Centrifugal Pump. Model: 40955. Flow rate for new pump is 1200 gpm with required horsepower and pressure. Impeller diameter: 9-1/2 in. Energy Efficient electric motor: 15 hp, 1770 rpm, 208-230/460 V, 41-38/19.4 amps, 60 Hz, 3 phase. Inlet: (1) 5 in. dia. flanged port. Outlet: (1) 4 in. dia. flanged port. Overall dimensions: 4 ft. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(ACN33).
Product Details
- Stock No: ACEU77bb
- Manufacturer: Grundfos
- Model: 40955
- Serial Number: KRB47091A
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









