- Product Details
Grundfos Pump
Grundfos Pump. Type: CR2-60-U-G-AUUE. Model: C-40006066E-P2-9952-15. Pump capacity: 11 gpm at 220 ft., MAWP: 300 psi at 250 °F. Maximum capacities: 630 gpm at 995 ft. Working temperature: -22 to 356 °F. Baldor Industrial Motor, 1-1/2 hp, 3450 rpm, 208-230/460 V, 5-4.6/2.3 amps, 60 Hz, 3 phase. Inlet/outlet: 1-1/2 in. diameter, flange: 4-1/2 in. diameter, (4) thru-holes, center-to-center: 3-1/2 in. L. Overall dimensions: 32 in. L x 8 in. W x 62 in. H.
Product Details
- Stock No: KBCK2001B.
- Manufacturer: Grundfos
- Model: C-40006066E-P2-9952-15
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









