GSE Scale Systems Model 450 Digital Platform Scale - 2,500 lbs

GSE Scale Systems Model 450 Digital Platform Scale - 2,500 lbs

GSE Scale Systems Model 450 Digital Platform Scale. 2500 lb capacity. S/N: 408946 Made in U.S.A. Load cells: 4. Sensortronics model: 65083-2.5K-0100. S/N: 959579. Output: 2,500 pounds at 3.000 mVN. Sensortronics model: 65083-2.5K-0100. S/N: 966661. Output: 2,500 pounds at 3.000 mVN. Sensortronics model: 65083-2.5K-0100. S/N: 959578. Output: 2,500 pounds at 3.000 mVN. Rice Lake Weighing Systems Model: RL35023S-N5-2.5K. S/N: AA167392. Output: 2.997 mV/V @ 2.5K lbs.(H17) (ACN25).

Product Details
  • Stock No: TACJ0798.10
  • Manufacturer: GSE
  • Model: 200450-02003
  • Serial Number: 408946
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
GSE Scale Systems Model 450 Digital Platform Scale - 2,500 lbs
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed