Gulf+Western Manufacturing Company Air Cooled Condenser

Gulf+Western Manufacturing Company Air Cooled Condenser

Gulf+Western Manufacturing Company Air Cooled Condenser. Model: RDD0062F. S/N: BTD8121. Job No: 5386. Bohn Heat Transfer Division. Working pressure: 400 psig. Fan diameter: 2 ft. Fan Motor: 1/2 hp, 230 V, 3.2 amps, 60 Hz, 3 phase. Minimum circuit ampicity: 4.0. Inlets/outlets: (1) 1 in. dia. copper ports. Overall dimensions: 3 ft. 3 in. L x 2 ft. 10 in. W x 3 ft. 7 in. H.

Product Details
  • Stock No: ACEU1000
  • Manufacturer: Gulf+Western Manufacturing Company
  • Model: RDD0062F
  • Serial Number: BTD8121
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gulf+Western Manufacturing Company Air Cooled Condenser
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed