Gump Stainless Steel Vibrating Screener

Gump Stainless Steel Vibrating Screener

Gump Stainless Steel Vibrating Screener. Vibrating screen: 34 in. dia. Leeson Motor, 3/4 hp, 1140 rpm, 208-230/460 V, 3.2/1.6 amps. Inlets: (1) 8 in. dia. infeed. Outlets: (1) 4-1/4 in. dia. discharge. Overall dimensions: 113 in. L x 56 in. W x 46 in. H.

Product Details
  • Stock No: RCPK487.3a
  • Manufacturer: Gump
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Gump Stainless Steel Vibrating Screener
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed