Guntner AGHN050.2F 507657 Ammonia Evaporator Coil- 4 TR, 1 Fans (Low/Medium Temperature)

Guntner AGHN050.2F 507657 Ammonia Evaporator Coil- 4 TR, 1 Fans (Low/Medium Temperature)

Guntner AGHN 050.2F/16-A0L/28P.M Ammonia Evaporator Coil- 4TR, 1 Fan (Low/Medium Temperature) This evaporator can be used with Low or Medium temperature coils. A wet capacity of 2911 (BTUH / °F TD) with an estimated tonnage of 3.64(TR) @15TD. A frosted capacity of 2825 (BTUH / °F TD) with an estimated tonnage of 4(TR) @15TD. An Airflow of 3974CFM, with a face velocity of 3974 Fpm. Top fed recirculated air defrosted coils.
Product Details
  • Stock No: OTIS58
  • Manufacturer: Guntner
  • Model: AGHN050.2F 507657
  • Serial Number: 300/632677.0001
Evaporator Coil Details
  • Frosted or Wet Coil: Wet OR Frosted
  • Wet Capacity (BTUH/ °F TD): 2911
  • Est. Tons (TR) @10TD Wet: 2.43
  • Frosted Capacity (BTUH/ °F TD): 2825
  • Est. Tons (TR) @10TD Frosted: 2.35
  • Air Flow (CFM): 3974
  • Face Velocity (FPM): 497
  • Coil Type: Recirculated
  • Feed Type: Top
  • Coil Defrost: Air
  • Fins Per Inch: 4
  • # Fans: 1
  • Left or Right Handed: Left
  • Spec Sheet Available: Yes
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1390
  • Motor Voltage: 460
  • Motor Amps: 1.25
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 63
  • Width (Inches): 43
  • Height (Inches): 37
  • Weight (LBS): 231
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2012
  • Spec Sheet Available: Yes
Guntner AGHN050.2F 507657 Ammonia Evaporator Coil- 4 TR, 1 Fans (Low/Medium Temperature)

Price:
$5,000
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed