H. Sellsman’s Ball Mill 18 in. Dia. x 24 in.

H. Sellsman’s Ball Mill 18 in. Dia. x 24 in.

H. Sellsman’s Ball Mill. Model: No. 8. Approximate capacity: 16 gallons. Inside dimensions: 18 in diameter x 24 in. L. Alumina media charge at 50% ratio: 141 lbs. Typical mill rpms: (wet) 41, (dry) 44. Using porcelain balls as the grinding media, the H. Sellsman’s ball mill is primarily used in testing applications to include: chemicals, paints, coatings, and ceRam Industriesics industries. This unit was in prior service with Crane Plumbing in their porcelain process line. Approximate weight: 1200 lbs. Overall dimensions: 3 ft. 10 in. L x 1 ft. 11 in. W x 3 ft 3 in. H.(H14)(ACN350).
Product Details
  • Stock No: MASH050
  • Manufacturer: H. Sellsman’s
  • Model: No. 8
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 46
  • Width (Inches): 11
  • Height (Inches): 39
  • Weight (LBS): 1200
  • ACN: 350
Additional Product Details
  • Previously Used With: This unit was in prior service with Crane Pumbling in their porcelain process line.
H. Sellsman’s Ball Mill 18 in. Dia. x 24 in.
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed