H.A. Phillips & Co. Dump Trap (45 Gallons)

H.A. Phillips & Co. Dump Trap (45 Gallons)

H.A. Phillips & CO. Vertical Ammonia Accumulator. National Board: 17466. Serial No: 2077082-02. MDMT: 300 PSI @ 450 F. MDMT: -20 F @ 300 PSI. Secondary MDMT: -55 F @ 256 PSI. Ext. MAWP: 15 PSI @ 450 F. Volume: 45 Gallons. Surface Area: 19 Sq Ft. Year Built: 2020.
Product Details
  • Stock No: RDYL04
  • Manufacturer: H.A. Phillips & Co
  • Model: T487V/H
  • Serial Number: 2077082-02
Tank Details
  • Refrigeration Tank Type: Surge Drum
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 36
  • Tank Estimated Capacity (Gallons): 45
  • Tank National Board Number: 17466
  • Tank MAWP (PSI at temp): 300 PSI @ 450 F
  • Tank MAWT (temp at PSI): -20 @ 300 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 42
  • Height (Inches): 72
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2020
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
H.A. Phillips & Co. Dump Trap (45 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed