H.A. Phillips & Co Horizontal Oil Separator (6in X 35in. 5 Gallons)

H.A. Phillips & Co Horizontal Oil Separator (6in X 35in. 5 Gallons)

H.A. Phillips & Co. Horizontal Oil Separator (6in x 35in. 5 Gallons) Serial Number: 1558618-01. Tank National Board Number: 1558618-01. Tank Estimated Capacity (Gallons): 5. Tank MAWP (PSI @ Temp): 400 PSI @ 450F. Tank MAWT (PSI @ Temp): -50F @ 40 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 2015. Shipping Dimensions (Inches): 38 x 8 x 12. 169 LB
Product Details
  • Stock No: SPSC209
  • Manufacturer: H.A. Phillips & Co
  • Serial Number: 1558618-01.
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 6
  • Tank Length (Inches): 35
  • Tank Estimated Capacity (Gallons): 5
  • Tank National Board Number: 1558618-01
  • Tank MAWP (PSI at temp): 400 PSI @ 450F.
  • Tank MAWT (temp at PSI): -50F @ 40 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 8
  • Height (Inches): 12
  • Weight (LBS): 169
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2015
  • Spec Sheet Available: No
H.A. Phillips & Co Horizontal Oil Separator (6in X 35in. 5 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed