H.A. Phillips Co Vertical Ammonia Receiver ( 12in. X 26in. 33 Gallons)

H.A. Phillips Co Vertical Ammonia Receiver ( 12in. X 26in. 33 Gallons)

H.A. Phillips Co. Vertical Ammonia Receiver ( 12in. x 26in. 33 Gallons) Serial Number: 4939. Tank National Board Number: 4939. Tank Estimated Capacity (Gallons): 33. Tank MAWP (PSI @ Temp): 250 PSI @ 650 F. Tank MAWT (PSI @ Temp): -50 F @ 250 PSI. Previous Refrigerant was Ammonia (R717 | NH3). Manufactured in 1990. Shipping Dimensions (Inches): 29 x 16 x 23. 350 LB
Product Details
  • Stock No: MGS53
  • Manufacturer: H.A. Phillips & Co
  • Serial Number: 4939
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 12
  • Tank Length (Inches): 26
  • Tank Estimated Capacity (Gallons): 33
  • Tank National Board Number: 4939
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): -50 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 29
  • Width (Inches): 16
  • Height (Inches): 23
  • Weight (LBS): 350
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1990
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
H.A. Phillips Co Vertical Ammonia Receiver ( 12in. X 26in. 33 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed