H.A. Phillips & Co Vertical Ammonia Receiver ( 40in X 90in. 634 Gallons)

H.A. Phillips & Co Vertical Ammonia Receiver ( 40in X 90in. 634 Gallons)

H.A Phillips & Co. vertical ammonia receiver with an estimated capacity of 634 Gallons. Certified by H.A. Phillips & Co. MAWP: 150 PSI @ 250 F. MDMT: -50 F @ 600 PSI. Estimated holding capacity: 634 Gallons. Vessel dimensions: 90L x 40dia. Manufacture year: 1992. National Board: 5685. Serial No: 5685.
Product Details
  • Stock No: EFN06
  • Manufacturer: H.A. Phillips & Co
  • Serial Number: 5685
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 40
  • Tank Length (Inches): 90
  • Tank Estimated Capacity (Gallons): 634
  • Tank National Board Number: 5685
  • Tank MAWP (PSI at temp): 150 PSI @ 250 F
  • Tank MAWT (temp at PSI): -50 @ 60 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 50
  • Width (Inches): 50
  • Height (Inches): 98
  • Weight (LBS): 1,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1992
  • Spec Sheet Available: No
H.A. Phillips & Co Vertical Ammonia Receiver ( 40in X 90in. 634 Gallons)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed