H.A Phillips Vertical Pumper Drum - 46 Gallons

H.A Phillips Vertical Pumper Drum - 46 Gallons

H.A Phillips Pumper Drum. Certified by H.A Phillips. National Board: 5005. REF No: 33810. Serial No: 5005. Year Manufactured: 1990. Max allowable working pressure: 250 PSIG. The temperature at maximum design pressure: is 650. Min Metal Temperature: -50. Pressure at Min. Metal Temperature: 100. Max. Design Working Pressure: 250. Overall Vessel Dimensions(in): 20 dia x 39 L. Total Capacity(Gal): 46.
Product Details
  • Stock No: MGS31
  • Manufacturer: H.A. Phillips & Co
  • Model: 33810
  • Serial Number: 5005
Tank Details
  • Refrigeration Tank Type: Oil Tank
  • Tank Orientation: Vertical
  • Tank Diameter (Inches): 20
  • Tank Length (Inches): 39
  • Tank Estimated Capacity (Gallons): 46
  • Tank National Board Number: 5005
  • Tank MAWP (PSI at temp): 250 PSI @ 650 F
  • Tank MAWT (temp at PSI): 100 F @ 250 PSI
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 29
  • Height (Inches): 48
  • Weight (LBS): 650
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1990
  • Spec Sheet Available: No
H.A Phillips Vertical Pumper Drum - 46 Gallons

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed