Haight 24U Internal Gear Pump (1.5 HP, 24 GPM Max)

Haight 24U Internal Gear Pump (1.5 HP, 24 GPM Max)

Haight 24U Series Internal Gear Pump. Model: 24U. Serial No: 0722311. Construction Material: Ductile Iron. Capacity(Max): 24 GPM. Discharge Pressure(Max): 250 PSI. Max Temperature Range: 625 F.
Product Details
  • Stock No: RRK03C
  • Manufacturer: Haight
  • Model: 24U
  • Serial Number: 0722311
Pump Details
  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 24
  • Max Speed RPM: 1,740
  • Minimum Temperature (F): -20
  • Maximum Temperature (F): 625
  • Maximum Pressure MAWP (PSI): 250
  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 1.5
  • Inlet/Outlet Type 1: NPT
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 1.5
  • Inlet/Outlet Type 2: FNPT
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor Reliance
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1,740
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.5-4.2/2.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 145TC
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 20
  • Height (Inches): 15
  • Weight (LBS): 130
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2007
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
  • Previously Used With: Vilter Screw Compressor Package
Haight 24U Internal Gear Pump (1.5 HP, 24 GPM Max)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed