- Product Details
Hamer 310 Automatic Form Fill & Seal Ice Packaging System
Hamer Inc. Automatic Form Fill & Seal Packaging System. Model: 310. Packages at a standard speed of 50 bags per minute on bag sizes.
Product Details
- Stock No: RDYD07
- Manufacturer: Hamer Inc
- Model: 310
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
- Length (Inches): 116
- Width (Inches): 42
- Height (Inches): 72
- Weight (LBS): 1,600
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
- Known Issues or Problems: Missing Manufacture Data Plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!












































