Hamer Inc 310 Automatic Form Fill and Seal Bagging System

Hamer Inc 310 Automatic Form Fill and Seal Bagging System

Hamer Inc Automatic Form, Fill and Seal Ice Bagging System. Model: 310. Serial No: 90310182.A fully automated packaging system that forms, fills and seals 40 plus bags of ice per minute.
Product Details
  • Stock No: RDYJ08
  • Manufacturer: Hamer Inc
  • Model: 310
  • Serial Number: 90310182
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) Speed Reducer Motor - 3/4 Hp, 60 Hz, 1 Ph, 115/208-230 Volts, 1725 RPM. (2): Speed Reducer Motor - 1/2 Hp, 208-230 Volts, 60 Hz, FLA: 8.8.
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 40
  • Height (Inches): 55
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Hamer Inc 310 Automatic Form Fill and Seal Bagging System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed