Hamer Inc 310 Automatic Form Fill & Seal Bagging System

Hamer Inc 310 Automatic Form Fill & Seal Bagging System

Hamer Inc Automatic Form, Fill and Seal Ice Bagging System. Model: 310. Serial No: 92310225. A fully automated packaging system that forms, fills and seals 40 plus bags of ice per minute.
Product Details
  • Stock No: RDYL02
  • Manufacturer: Hamer Inc
  • Model: 310
  • Serial Number: 92310225
Previous Refrigerant
Motor Details
  • Motor Included? Yes
Dimensions:
  • Length (Inches): 72
  • Width (Inches): 40
  • Height (Inches): 55
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Hamer Inc 310 Automatic Form Fill & Seal Bagging System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed