Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Hamer Inc, Automatic Form & Seal Packaging System. Model: 535. Serial No: 0453566. Packages at a standard speed of 50 bags per minute.
Product Details
  • Stock No: RDYF06
  • Manufacturer: Hamer Inc
  • Model: 535
  • Serial Number: 0453566
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 4
  • If Multiple Motors, Motor Descriptions vs specs: (2) Gear Motors. (1) Speed Reducer.
Dimensions:
  • Length (Inches): 140
  • Width (Inches): 52
  • Height (Inches): 62
  • Weight (LBS): 1,800
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2024
  • Spec Sheet Available: No
Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed