Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Hamer Inc Automatic Form Fill & Seal Ice Package System. Model: 535. Serial No: 0453555. Packages at a standard speed of 50 bags per minute.
Product Details
  • Stock No: RDYI02
  • Manufacturer: Hamer Inc
  • Model: 535
  • Serial Number: 0453555
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 148
  • Width (Inches): 40
  • Height (Inches): 80
  • Weight (LBS): 1,250
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Hamer Inc 535 Automatic Form Fill & Seal Ice Packaging System

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed