Hamer Inc Ring Ice Bag Closing Machine

Hamer Inc Ring Ice Bag Closing Machine

Hamer Inc. Ring Ice Ice Bag Closing Machine. Model: FP7T. Serial No: 79229. Handles 10 lb. to 75 lb. bags. Uses 13-15 gauge, galvanized wire in 50 lb.coils.
Product Details
  • Stock No: RDYJ01
  • Manufacturer: Hamer Inc
  • Model: FP7T
  • Serial Number: 79229
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 3
  • Motor Voltage: 115
  • Motor Hertz (Hz): 60
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 20
  • Height (Inches): 35
  • Weight (LBS): 850
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
Hamer Inc Ring Ice Bag Closing Machine

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed