Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP

Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP

2004 Hamilton Engineering / GasMaster Inc. Hot Water Boiler - 60 HP. Model: HCD2000. S/N: 215.02. Category II. Total Water Management Stainless Steel Ultra High Efficiency EVO II. MAWP water 160 psi, max water temp 210 °F, heating surface 253.13 sq. ft. Relief valve capacity 2,530,000 Btu/hr, natural gas. Max Input 2,000,000 Btu/hr, Max output 1,900,000 Btu/hr. Overall dimensions: 5 ft. 4 in. L x 4 ft. 8 in. W x 7 ft. 8 in. H. (ACN210).
Product Details
  • Stock No: RTRS001.35
  • Manufacturer: Hamilton Engineering Inc.
  • Model: HCD2000
  • Serial Number: 215.02
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hamiltons Engineering / GasMaster Inc. Hot Water Boiler-60 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed