Hamiltons Kettle 150 Gallon

Hamiltons Kettle 150 Gallon

Hamilton STYLE SA Kettle w/ Agitator 150 Gallon. S/N C-8866-3. Motor 1.5 hp with final rpm of 51, flanged 3 in. outlet. Rated at 100 psi at 328 °F. Agitators are double motion.

Product Details
  • Stock No: DBPF200.20
  • Manufacturer: Hamilton Enerfab
  • Model: SA
  • Serial Number: C-8866-3
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hamiltons Kettle 150 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed