Hankinson Compressed Air Dryer

Hankinson Compressed Air Dryer

Hankinson Model E-300A Compressed Air Dryer, Serial Number 0310A-3-77-026, Rated Capacity of 300 scf at 100 PSIG and 100 degrees F inlet air, Maximum Working Pressure 200 PSIG, 30in. Wide x 30in. Long x 51in. High. Suitable for 15 to 20 hp air compressors.

Product Details
  • Stock No: EX1
  • Manufacturer: Hankinson
  • Model: E-300A
  • Serial Number: 0310A-3-77-026
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Hankinson Compressed Air Dryer
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed