Hansen Angle Shut Valve (3")

Hansen Angle Shut Valve (3")

Hansen angle shut off valve. Port Size: 3
Product Details
  • Stock No: GENF105
  • Manufacturer: Hansen Technologies
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 8
  • Height (Inches): 8
  • Weight (LBS): 25
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
  • Known Issues or Problems: Rust is visible
Hansen Angle Shut Valve (3")

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed