Hansen GS150H Ammonia Hand Shut-Off Globe Valve ( 1 1/2")

Hansen GS150H Ammonia Hand Shut-Off Globe Valve ( 1 1/2")

Hansen Ammonia Hand Shut-Off Globe Valve. Connection Type: Socket Weld. Port Size: 1 1/2. Working Pressure: 400 PSIG.
Product Details
  • Stock No: GENF126
  • Manufacturer: Hansen Technologies
  • Model: GS150H
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 14
  • Width (Inches): 7
  • Height (Inches): 7
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Previously Used With: Ammonia Refrigeration Line
Hansen GS150H Ammonia Hand Shut-Off Globe Valve ( 1 1/2")

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed