Hansen GT051H Globe Hand Wheel Shut-Off Valve (1/2")

Hansen GT051H Globe Hand Wheel Shut-Off Valve (1/2")

Unused Hansen GT051H ammonia globe shut-off valve. Size: 1/2. Connection Style: Threaded.
Product Details
  • Stock No: MGS67
  • Manufacturer: Hansen
  • Model: GT051H
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 4
  • Height (Inches): 6
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
  • Product Purchased From: Produce Industry
Hansen GT051H Globe Hand Wheel Shut-Off Valve (1/2")

Price:
$0
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed